Beli Gland Seal Pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MATEX PTFE+Graphite Gland Packing
    50%
    Mulai

    Rp1.999.900

    MATEX PTFE+Graphite Gland Packing
    Deskripsi:
    -Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.
    atribut:
    • Color: Ash
    • Max Working Temperature: 300°C
    • Peripheral Speed Limit: 15m/s
    • Material: PTFE Film, Expansion Graphite
    • Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
  2. MATEX Carbon Fiber Gland Packing
    Mulai

    Rp2.399.900

    MATEX Carbon Fiber Gland Packing
    Deskripsi:
    -A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.
    atribut:
    • Color: Black
    • Max Working Temperature: 200°C
    • Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
    • Material: Carbonized fiber, PTFE dispersion, special lubricant
    • Peripheral Speed Limit: 20m/s
  3. MATEX Aramid+Inorganic Gland Packing
    Mulai

    Rp1.499.900

    MATEX Aramid+Inorganic Gland Packing
    Deskripsi:
    -A white packing with no contamination that has minimal heat shrinkage in high temperatures. -For rotary pumps, reciprocating motors, rotating equipment and valves.
    atribut:
    • Color: White
    • Max Working Temperature: 260°C
    • Pressure: 4.9MPa
    • Material: Aramid, inorganic man-made fiber, PTFE dispersion
    • Peripheral Speed Limit: 10m/s
  4. JP Mechanical Seal + Small Box for Water Pump
    16%
    Mulai

    Rp4.900

    JP Mechanical Seal + Small Box for Water Pump
    Deskripsi:
    Packing Pompa Air / Spare part Pompa Air.
  5. monotaro Gland Packing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    monotaro Gland Packing
    Deskripsi:
    Produk ini juga sering disebut dengan Sil Mekanikal
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • PH Value: 43873
    • Material: Carbon fiber + PTFE + special lubricant
    • Color: black
    • Length (m): 3
    • Maximum Operating Temperature (°C): 200
  6. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  7. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.299.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  8. Legrand Plastic Cable Gland IP68
    Mulai

    Rp31.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  9. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  10. Latty Gland Packing Aramid (Mechanical seal) Flon 4788
    Mulai

    Rp10.999.900

    Latty Gland Packing Aramid (Mechanical seal) Flon 4788
    Deskripsi:
    LATTYflon 4788100% ARAMID PACKING FIBRES, VERY HIGH MECHANICAL PERFORMANCE. USE FOR PUMP PACKING.Packing made of continuous 100% aramid fibres. Each single yarn is impregnated with PTFE using our exclusive "Filcoat"-process, then re-impregnated with a mix of PTFE and inert food-quality lubricant during braiding operation. Available in preformed packing rings, on request. 100% aramid packing fibres, very high mechanical performance. Use for pump packing.
    atribut:
    • Pressure (bar): 0 to 200
    • Temperature (°C): -220 to 300
    • Speed (m/s): < 25
    • Ph: 2-13
    • Fluids: Slurry fluids
    • Approvals: PMCU 17-044
  11. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  12. Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp11.999.900

    Grundfos Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage: 1x220-240V
    • Pump Outlet: 1inch
    • Mains Fequency: 50Hz
    • Volume of Pressure Tank: 18L
  13. York Pump Pump Control Otomatis
    Mulai

    Rp559.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  14. Latty Gland Packing Aramid (Mechanical seal) Flon 4757
    Mulai

    Rp18.999.900

    Latty Gland Packing Aramid (Mechanical seal) Flon 4757
    Deskripsi:
    LATTYflon 4757PACKINGS FOR RECIPROCATING, ROTARY AND STATIC APPLICATIONSMulti-yarn packing: the corners of the packing are made of 100% aramid yarns impregnated with PTFE using our exclusive "Filcoat"-process, while the friction faces are made of 100% graphited PTFE and lubricated. The packing is then re-impregnated with a mix of PTFE and inert lubricant during braiding operation. Available in preformed packing rings, on request. Packing combining the advantages of braided graphite-PTFE and aramid, high mechanical resistance, compression packing, specific applications for reciprocating and rotary pumps.
    atribut:
    • Pressure (bar): 0 to 18000
    • Temperature (°C): -220 to 300
    • Speed (m/s): < 22
    • Ph: 2-14
    • Fluids: Slurry fluids
  15. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  16. Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6745Ng
    Mulai

    Rp14.999.900

    Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6745Ng
    Deskripsi:
    LATTYgraf 6745 NGTHE NEW GENERATION OF CARBON BRAID PACKINGS WITH REDUCED FRICTION FOR PUMPS AND VALVES.Packing made from continuous carbon yarns and impregnated yarn-to-yarn with PTFE using our patented filcoat process. It is then re-impregnated during braiding with a graphite-and-PTFE-based mix to ensure optimum performance of pumps and valves. LATTYgraf 6745 NG contains an inhibitor developed from an exclusive process to provide unlimited protection against corrosion of the stem, stuffing box housing and stuffing box over time. Limitation: precautions in oxydising environment . Available in preformed packing rings, on request. Low-friction carbon braid packing for fittings, pumps and valves, high pressures, high temperatures
    atribut:
    • Composition: Carbon-Graphite
    • Pressure (bar): 0 to 300
    • Temperature (°C): 450 to 600
    • Speed (m/s): < 25
    • Ph: 0-14
    • Approvals: AECL
    • Type of Industries: All industries using fluids chemical, petrochemical and power stations
    • Fluids: Slurry Fluids
  17. Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf T
    Mulai

    Rp34.999.900

    Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf T
    Deskripsi:
    LATTYgraf TTHE REFERENCE PACKING FOR EXTREME CONDITIONS : PRESSURE – SPEED – TEMPERATURE – PH FOR DYNAMIC SEALING SOLUTIONSPacking made of 100% pure graphite continuous yarns, impregnated with a graphite mix. Very low friction coefficient, good heat dissipation, outstanding elastic recovery. Limitation: precautions in oxydising environment Packing dedicated to rotary machine applications, high speeds and high temperatures for clean fluids.
    atribut:
    • Composition: Carbon-Graphite
    • Pressure (bar): 0 to 300
    • Temperature (°C): -200 to 600
    • Speed (m/s): < 35
    • Ph: 0-14
    • Material: Feed Pumps
    • Type of Industries: All industries using fluids, power stations, etc. Limitation: precautions in oxidising environment.
    • Fluids: Slurry Fluids
  18. MATEX Graphite Gland Packing
    Mulai

    Rp4.499.900

    MATEX Graphite Gland Packing
    Deskripsi:
    -Has excellent heat and pressure resistance. -For high temperature/pressure valves.
    atribut:
    • Color: Black
    • MaxWorking Temperature: 420°C (Steam:600°C)
    • Material: Expanded graphite (reinforced inconel wire), special lubricant
    • Pressure Valve: 43.1MPa
  19. NOK Dust Seal LBI Type
    Mulai

    Rp34.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  20. NOK Dust Seal LBH Type
    25%
    Mulai

    Rp33.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
Daftar Harga Gland Seal Pump Terbaru October 2026
MATEX PTFE+Graphite Gland PackingRp1.999.900
MATEX Carbon Fiber Gland PackingRp2.399.900
MATEX Aramid+Inorganic Gland PackingRp1.499.900
JP Mechanical Seal + Small Box for Water PumpRp4.900
monotaro Gland PackingRp319.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Shimizu Semi Jet Pump Water (Pompa Semi Jet)Rp1.299.900
Legrand Plastic Cable Gland IP68Rp31.900
Shimizu Pump Water PS Series (Pompa Air)Rp619.900
Latty Gland Packing Aramid (Mechanical seal) Flon 4788Rp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)